Beli drill bit set for metal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp999.900

    Sherwood Set Mata Bor HSS (Drill Bit Set)
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Metric
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Black Oxide
    • Drill Length Type: Standard Length
    • Cutting Direction: Right Hand
  2. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  3. Sherwood Set Mata Bor (Drill Bit Set)
    Mulai

    Rp949.900

    Sherwood Set Mata Bor (Drill Bit Set)
    atribut:
    • Material: High Speed Steel
    • Drill Length Type: Standard Length
    • Finish/Coating: Black Oxide
  4. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  5. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
  6. Makita Metal Drill Bit (Mata bor)
    Mulai

    Rp769.900

    Makita Metal Drill Bit (Mata bor)
    atribut:
    • Content Set (pcs): 19
    • Material: HSS-GS
    • Size (mm): 1,1.5,2,2.5,3,3.5,4,4.5,5,5.5,6,6.5,7,7.5,8,8.5,9,9.5,10
  7. Langsol Set Mata Bor HSS Twist (Drill Bit Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Langsol Set Mata Bor HSS Twist (Drill Bit Set)
    Deskripsi:
    Set Contents : - 13pcs : 1.5, 2, 2.5, 3, 3.2, 3.5, 4, 4.5, 4.8, 5, 5.5, 6, 6.5mm
  8. Sherwood Set Mata Bor HSS Bright (Drill Bit Set)
    Mulai

    Rp2.399.900

    Sherwood Set Mata Bor HSS Bright (Drill Bit Set)
    Deskripsi:
    General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Industrial quality. Ground flute, blue finish. Supplied in indexing metal cases. Point angle: 118, helix angle: normal, web thickness: standard, relief angle: 10-20, tolerance of diameter: h8, tolerance of shank: f11. Manufactured to BS328 : Part 1 DIN 338N & ANSI B94 - 11M. Set contains: 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0, 5.5, 6.0, 6.5, 7.0, 7.5, 8.0, 8.5, 9.0, 9.5, 10.0, 10.5, 11.0, 11.5, 12.0, 12.5 and 13.0mm.
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Metric
    • Max. Drill Size (mm): 13
    • Minimum Drill Size (mm): 1
    • Size Increment (mm): 0.5
    • Case Type: Metal
    • Cutting Direction: Right Hand
    • Drill Length Type: Standard Length
    • Drill Size Included (mm): 1 to 13 x 0.5
    • Finish/Coating: Black Oxide
    • Flute Construction: Ground Flute
    • eclassCode: 21010101
  9. RYU Set Mata Bor HSS Pro (Drill Bit Set)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp449.900

    RYU Set Mata Bor HSS Pro (Drill Bit Set)
    Deskripsi:
    - 5X More Sharper - 5X More Stronger - DIN 338 Standart - 135° Point Sharper
  10. TJAP MATA Straight Shank Drill HSS (Mata Bor Lurus)
    20%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp35.900

  11. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Part Number: 2608594070
    • Surface Recommendation: Metal
  12. Senator Set Mata Bor HSS S/S R-F (Drill Bit Set)
    Mulai

    Rp599.900

    Senator Set Mata Bor HSS S/S R-F (Drill Bit Set)
    atribut:
    • Case Type: Metal Case
    • System of Measurement: Metric
    • Drill Length Type: Standard Length
    • Cutting Direction: Right Hand
    • Flute Construction: Roll Forged
    • Material: High Speed Steel
  13. Sherwood Straight Flute Tap Set (Set Mata Tap)
    56%
    Mulai

    Rp349.900

    Sherwood Straight Flute Tap Set (Set Mata Tap)
    atribut:
    • Tap Type: Straight Flute
    • Material: High Speed Steel
  14. Senator Carbon Steel Threading Set In Case
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.699.900

    Senator Carbon Steel Threading Set In Case
    Deskripsi:
    45 piece metric coarse and metric fine combined set of machine ground carbon steel taps and dies. For general workshop and maintenance use only. Supplied in a robust plastic carrying case. Contents: Tap Wrench, 'T' Type Tap Wrench, Die Holder, Die Adaptor, Flat Bladed Screwdriver. Tap & Die Sizes: Coarse: M6 x 1.00, M8 x 1.25, M10 x 1.50, M12 x 1.75, M14 x 2.00, M16 x 2.00, M18 x 1.50, M18 x 2.50, M20 x 1.50, M20 x 2.50, M22 x 2.50, M24 x 3.00 Fine: M6 x 0.75, M8 x 1.00, M10 x 1.25, M12 x 1.50, M14 x 1.50, M16 x 1.50, M18 x 1.50, M20 x 1.50, M22 x 1.50, M24 x 1.50.
    atribut:
    • Tap Material: Carbon Steel
    • Tap Type: Straight Flute
    • Thread Standard: Metric Coarse Metric Fine
    • Thread Direction: Right Hand
    • Smallest Thread Size: M6
    • Die Type: Round Die
    • Largest Thread Size: M24
    • Kit Type: Tap & Die
    • Thread Size Range: M6 to M24
    • Includes: Die Adaptor Die Holder Flat Blade Screwdriver T Type Tap Wrench Tap Wrench
  15. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  16. INGCO Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp45.900

    INGCO Set Mata Bor HSS (Drill Bit Set)
    Deskripsi:
    INGCO 15-Pcs HSS Drill Bit Set (1-12 mm) // Paket Mata Bor Besi Kotak Plastik
  17. Alexander Aluminium PVC Door 2 Panel (Pintu Aluminium PVC 2 Panel)
    Mulai

    Rp2.399.900

    Alexander Aluminium PVC Door 2 Panel (Pintu Aluminium PVC 2 Panel)
    Deskripsi:
    Pintu Aluminium Mix PVC merupakan salah satu produk terbaru kami. Dengan kombinasi antara bahan aluminium dan PVC Board membuat pintu ini lebih ringan namun tetap kuat dan memiliki daya tahan yang tinggi terhadap cuaca. Kami memiliki banyak tipe dan motif sehingga Anda mempunyai banyak alternatif pilihan sesuai selera. Tersedia bukaan kanan atau kiri dan terdapat 2 pilihan warna untuk masing-masing tipe yaitu putih dan coklat. Anda dapat menempatkannya sebagai pintu kamar mandi, pintu kamar atau pintu penghubung ruangan yang ada didalam rumah Anda.
    atribut:
    • Size (WxH) (cm): 70x200
    • Door Material: Alumunium & PVC
  18. Deli Set Mata Bor Lurus HSS (Drill Bit Set)
    Mulai

    Rp2.900

    Deli Set Mata Bor Lurus HSS (Drill Bit Set)
    Deskripsi:
    Set Include :Φ1/1.5/2/2.5/3/3.5/4/4.5/5/5.5/6/6.5/7/7.5/8/8.5/9/9.5/10
Daftar Harga drill bit set for metal Terbaru November 2026
Sherwood Set Mata Bor HSS (Drill Bit Set)Rp999.900
BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)Rp349.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
Sherwood Set Mata Bor (Drill Bit Set)Rp949.900
BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)Rp39.900
NACHI Set Mata Bor Ironwork (Drill Bit Set)Rp419.900
Makita Metal Drill Bit (Mata bor)Rp769.900
Langsol Set Mata Bor HSS Twist (Drill Bit Set)Rp159.900
Sherwood Set Mata Bor HSS Bright (Drill Bit Set)Rp2.399.900
RYU Set Mata Bor HSS Pro (Drill Bit Set)Rp449.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)